missing translation for 'onlineSavingsMsg'
Learn More

YSI™ Model 5750 Non-stirring BOD Probe for Dissolved Oxygen Meters

Catalog No. 1329880
Change view
Click to view available options
Length (Metric) Cable:
1.5 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Cable
1329880 1.5 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1329880 Supplier YSI™ Supplier No. 5750

Includes

Membrane/KCI Kit 5775 found in Probe Service Kits (13-299-16)

Non-stirring BOD bottle probe senses dissolved oxygen and temperature

  • Fits neck of standard BOD bottles or other containers with 17mm opening
  • Without motorized stirrer
  • For use with YSI 5000 or 5100 benchtop meters when equipped with Optional Probe Adapter Cable 13-299-78
  • For use with YSI portable Models 52 and 58
  • Operates on 120V 60Hz

Probe is not for use with Models 55, 85, 95, 550A or 556, nor is it suitable for field use.

Specifications

Length (English) Cable 5 ft.
Length (Metric) Cable 1.5 m
Includes Membrane/KCI kit, cable, operations manual
Warranty 1 Year
For Use With (Equipment) YSI portable model 52 and 58 or YSI 5000 and 5100 benchtop meter, YSI model 5905 DO meter
Probe Type BOD
For Use With (Application) DO, Temp