missing translation for 'onlineSavingsMsg'
Learn More

Youngstown Barrel & Drum Pailsaver Dust Caps

Catalog No. 191314753
Change view
Click to view available options
For Use With (Equipment):
55 gal. drums
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
191314753 55 gal. drums
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 191314753 Supplier Youngstown Barrel & Drum Supplier No. 3189

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Elasticized cap protects open drums from contaminents.

LDPE Pailsaver Dust Caps for 55 gallon drums. 4 mil. MOQ of 100/ea.

Specifications

Color Clear
Capacity (English) 55 gal.
Capacity (Metric) 208.2 L
Material LDPE
Type Dust Cap
For Use With (Application) Cover 55 gal drums
For Use With (Equipment) 55 gal. drums
Packaging Quantity 100/Pk.
Diameter (English) 34 in.
Diameter (Metric) 86.36 cm
Weight (English) 0.12 lb.
Weight (Metric) 0.0544 kg
Show More Show Less