missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Youngstown Barrel & Drum Open Head Plastic Drums
Blow-molded with durable, chemical and weather resistant HDPE
Supplier: Youngstown Barrel & Drum 1495EA
Description
- Contains side metal lever lock ring closure
- Plain cover
- Color: Blue
- Open head
- Freight class: 50
- Capacity: 208.2L (55 gal.)
- Bottom outer diameter: 49.2cm (19.375 in.)
- Top outer diameter: 62.86cm (24.75 in.)
- Height: 99.37cm (39.125 in.)
Specifications
| UN 1H2/X200/S & UN 1H2/Y250/S, UN 1H2/X200/S & UN 1H2/Y250/S | |
| HDPE | |
| 39.12 in. |
| Blue | |
| Plastic Drum | |
| 99.36 cm |