missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO XPR Essential Analytical Balances
Description
- One-touch automatic doors to simplify dosing
- FACT automatic internal adjustment
- SmartPan hanging weigh pan
- StatusLight: indicates balance is ready
- MinWeigh: warning function for low weights
- LevelControl: ensures balance is leveled
- Compact ionizer (connectable with stand)
- 7 in. color touchscreen
- ErgoClips for dosing
- SmartTrac: dosing guidance on terminal
- Digital results notepad
- Storage of SOPs in method library
- Advanced user management and password protection
- Compact front-loader design
- Easy-to-clean draft shields
- Overload protection for load cell
- Carbon neutral operation
- LabX connectivity
METTLER TOLEDO XPR Essential Analytical Balances, successor to the XSR Analytical Balances. See how it ranks among our balance lines:
- XPR Excellence Analytical Balances
- XPR Essential Analytical Balances
- MX Advanced Analytical Balances
- MR Advanced Analytical Balances
- MA Standard Analytical Balances
- FE Standard Analytical Balances
- LA Standard Analytical Balances
Specifications
Specifications
| Calibration | Internal |
| Capacity | 120 g / 41 g |
| Display Type | Color TFT Touchscreen |
| Readability | 0.1 mg / 0.01 mg |
| Min. Sample Weight | 20 mg |
| Model | XPR105DUE |
| Stabilization Time | 1.5 sec. |
| Type | Analytical Balance |
| Warranty | 1 Year |
| Dimensions (D x W x H) | 456 x 195 x 292 mm |
| Show More |