Learn More
Eppendorf™ Xplorer™ plus Electronic Pipette, Single Channel

Xplorer™ plus Electronic Pipette, Single Channel with intuitive operating system and design for simplicity, precision and reproducibility.
$2,279.14 - $3,736.63
Specifications
| Battery Type | Lithium-ion |
|---|---|
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Number of Channels | 1 |
| Product Line | Xplorer Plus |
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Price | Quantity & Availability | ||||
14286551
![]() |
Eppendorf™
4861000708 |
0.5 to 10 μL | Medium Gray |
Each for $2,279.14
|
|
||||
|
05414450
|
Eppendorf™
4861000710 |
1 to 20 μL | Light Gray |
Each for $3,736.63
|
|
||||
14286552
![]() |
Eppendorf™
4861000716 |
5 to 100 μL | Yellow |
Each for $2,390.81
|
|
||||
05414451
![]() |
Eppendorf™
4861000720 |
10 to 200 μL | Yellow |
Each for $3,736.63
|
|
||||
14286553
![]() |
Eppendorf™
4861000724 |
15 to 300 μL | Orange |
Each for $2,390.81
|
|
||||
14286554
![]() |
Eppendorf™
4861000732 |
50 to 1000 μL | Blue |
Each for $2,390.81
|
|
||||
05414452
![]() |
Eppendorf™
4861000736 |
0.1 to 2.5 mL | Red |
Each for $3,736.63
|
|
||||
14286555
![]() |
Eppendorf™
4861000740 |
0.2 to 5 mL | Violet |
Each for $2,397.65
|
|
||||
14286556
![]() |
Eppendorf™
4861000759 |
0.5 to 10 mL | Turquoise |
Each for $2,397.65
|
|
||||
Description
Xplorer™ plus Electronic Pipette, Single Channel with intuitive operating system and design for simplicity, precision and reproducibility.
Facilitates performance of additional, intelligent applications including: aspirating, diluting, sequential dispensing and reverse pipetting. Also, helps eliminate delays due to complicated programming and/or inflexible processes. Provides precisely adjustable parameters, maximum reproducible results, fatigue-free work and consistent, full control over the pipetting processes.
- Multifunctional rocker: ''Up is up and down is down™'' principle
- Easy selection of all functions with the practical selection dial
- Operate in the language of your choice
- Clearly arranged color display; no sub-menus; help function
- Innovative rocker: When the tip is ejected, the piston automatically returns to zero position
- ON/OFF switch: Switches the pipetter off during longer periods of inactivity
- Additional applications include aspirating, diluting, sequential dispensing and reverse pipetting
- Programming: One-time programming of sequences for easier handling of complex processes
- Individual fixed volume setting: Desired volume can be saved
- Password protection: Protects programming and adjustment
- Individual speed setting: Sets parameters to your individual working speed
- Pipetter maintenance reminder function, based on time or frequency of use as desired
- Tips always rest in the same position
- Volume and speed precisely and reproducibly adjustable
- Adjustable to your work environment and requirements
- Reduced weight
- Improved ergonomics
- Perfect balance
- Optimally angled pipetter head
- Improved view and high resolution display
- Spring-loaded tip cone provides maximum tightness
- Pipetting liquids (manual and automatic)
- Dispensing (timed and manual)
- Pipetting and mixing
Specifications
| Lithium-ion | |
| Reusable | |
| Xplorer Plus | |
| Electronic Pipette | |
| Multifunction rocker, spring loaded tip cone |
| Autoclavable | |
| 1 | |
| Yes | |
| Ergonomic |