missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Xplorer™ plus Electronic Pipette, Single Channel
GREENER_CHOICE

Catalog No. 05414452
Change view
Click to view available options
Volume (Metric):
0.1 to 2.5 mL
0.2 to 5 mL
0.5 to 10 μL
0.5 to 10 mL
1 to 20 μL
10 to 200 μL
15 to 300 μL
5 to 100 μL
50 to 1000 μL
Color:
Blue
Light Gray
Medium Gray
Orange
Red
Turquoise
Violet
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color
05414452 0.1 to 2.5 mL Red
14286551 0.5 to 10 μL Medium Gray
05414450 1 to 20 μL Light Gray
14286552 5 to 100 μL Yellow
05414451 10 to 200 μL Yellow
14286553 15 to 300 μL Orange
14286554 50 to 1000 μL Blue
14286555 0.2 to 5 mL Violet
14286556 0.5 to 10 mL Turquoise
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 05414452 Supplier Eppendorf™ Supplier No. 4861000736

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Xplorer™ plus Electronic Pipette, Single Channel with intuitive operating system and design for simplicity, precision and reproducibility.

Facilitates performance of additional, intelligent applications including: aspirating, diluting, sequential dispensing and reverse pipetting. Also, helps eliminate delays due to complicated programming and/or inflexible processes. Provides precisely adjustable parameters, maximum reproducible results, fatigue-free work and consistent, full control over the pipetting processes.

  • Multifunctional rocker: ''Up is up and down is down™'' principle
  • Easy selection of all functions with the practical selection dial
  • Operate in the language of your choice
  • Clearly arranged color display; no sub-menus; help function
  • Innovative rocker: When the tip is ejected, the piston automatically returns to zero position
  • ON/OFF switch: Switches the pipetter off during longer periods of inactivity
  • Additional applications include aspirating, diluting, sequential dispensing and reverse pipetting
  • Programming: One-time programming of sequences for easier handling of complex processes
  • Individual fixed volume setting: Desired volume can be saved
  • Password protection: Protects programming and adjustment
  • Individual speed setting: Sets parameters to your individual working speed
  • Pipetter maintenance reminder function, based on time or frequency of use as desired
Reliably reproducible results
  • Tips always rest in the same position
  • Volume and speed precisely and reproducibly adjustable
  • Adjustable to your work environment and requirements
PhysioCare Concept™
  • Reduced weight
  • Improved ergonomics
  • Perfect balance
  • Optimally angled pipetter head
  • Improved view and high resolution display
  • Spring-loaded tip cone provides maximum tightness
Applications
  • Pipetting liquids (manual and automatic)
  • Dispensing (timed and manual)
  • Pipetting and mixing

Specifications

Battery Type Lithium-ion
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Red
Disposable Reusable
Number of Channels 1
Product Line Xplorer Plus
Programmability Yes
Type Electronic Pipette
Volume (Metric) 0.1 to 2.5 mL
Finger Style Ergonomic
Includes Multifunction rocker, spring loaded tip cone
Multilingual User Interface Yes
Show More Show Less