missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Xplorer™ plus Electronic Pipette, Single Channel

Xplorer™ plus Electronic Pipette, Single Channel with intuitive operating system and design for simplicity, precision and reproducibility.

Supplier:  Eppendorf™ 4861000710

 View more versions of this product

Catalog No. 05414450


Only null left

Description

Description

Xplorer™ plus Electronic Pipette, Single Channel with intuitive operating system and design for simplicity, precision and reproducibility.

Facilitates performance of additional, intelligent applications including: aspirating, diluting, sequential dispensing and reverse pipetting. Also, helps eliminate delays due to complicated programming and/or inflexible processes. Provides precisely adjustable parameters, maximum reproducible results, fatigue-free work and consistent, full control over the pipetting processes.

  • Multifunctional rocker: ''Up is up and down is down™'' principle
  • Easy selection of all functions with the practical selection dial
  • Operate in the language of your choice
  • Clearly arranged color display; no sub-menus; help function
  • Innovative rocker: When the tip is ejected, the piston automatically returns to zero position
  • ON/OFF switch: Switches the pipetter off during longer periods of inactivity
  • Additional applications include aspirating, diluting, sequential dispensing and reverse pipetting
  • Programming: One-time programming of sequences for easier handling of complex processes
  • Individual fixed volume setting: Desired volume can be saved
  • Password protection: Protects programming and adjustment
  • Individual speed setting: Sets parameters to your individual working speed
  • Pipetter maintenance reminder function, based on time or frequency of use as desired
Reliably reproducible results
  • Tips always rest in the same position
  • Volume and speed precisely and reproducibly adjustable
  • Adjustable to your work environment and requirements
PhysioCare Concept™
  • Reduced weight
  • Improved ergonomics
  • Perfect balance
  • Optimally angled pipetter head
  • Improved view and high resolution display
  • Spring-loaded tip cone provides maximum tightness
Applications
  • Pipetting liquids (manual and automatic)
  • Dispensing (timed and manual)
  • Pipetting and mixing
Specifications

Chemical Identifiers

Lithium-ion
Reusable
Xplorer Plus
Electronic Pipette
Multifunction rocker, spring loaded tip cone
Autoclavable
1
Yes
Ergonomic

Specifications

Lithium-ion
universal tips, epT.I.P.S.™
Light Gray
Air-Cushion
Xplorer Plus
Electronic Pipette
Ergonomic
Air-cushion System
1 A
lot-specific certificate
Autoclavable
Reusable
1
Yes
1 to 20 μL
Pipetting of Aqueous Liquids
Multifunction rocker, spring loaded tip cone
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions