missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ WypAll™ L40 General-Purpose Wipers
GREENER_CHOICE

Catalog No. 19171151
Change view
Click to view available options
Color:
Blue
White
Dimensions (L x W):
13.4 x 12.5 in.
9.8 x 16.4 in.
10 x 10.8 in.
12 x 12.5 in.
Format:
Jumbo roll
POP-UP™ box
Quarterfold
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Format
19171151 White 13.4 x 12.5 in. Jumbo roll
19042427 Blue 12 x 12.5 in. Quarterfold
06666130 White 10 x 10.8 in. POP-UP™ box
19003394 White 9.8 x 16.4 in. POP-UP™ box
29633983 Blue 9.8 x 16.4 in. POP-UP™ box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19171151 Supplier Kimberly-Clark Professional™ Supplier No. 05007

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Tough, durable wipers absorb liquids, oils, and grease quickly, yet are soft and pliable enough to use on face and hands

  • Ideal for surface and parts cleaning, personal cleaning, and general-purpose wiping in all manufacturing environments
  • Removes soils and liquids from face and hands
  • More economical than rags or shop towels

Specifications

Product Type General Purpose Wipe
Length (English) 13.4 in.
Length (Metric) 34 cm
Width (English) 12.5 in.
Width (Metric) 31.75 cm
Material Double Re-crepe Cellulose
Color White
Dimensions (L x W) 13.4 x 12.5 in.
Format Jumbo roll
For Use With (Application) General-Purpose