missing translation for 'onlineSavingsMsg'
Learn More

Wrench, universal, suited for Acros drums, , Thermo Scientific™

Catalog No. AC473470010
Change view
Click to view available options
For Use With (Equipment):
Acros Drums
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
AC473470010 Acros Drums
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AC473470010 Supplier Thermo Scientific Chemicals Supplier No. 473470010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Color Silver
For Use With (Application) Open Sealed Caps and Drum Seals
For Use With (Equipment) Acros Drums
Material Mild Steel
Dimensions 256 x 100 x 45 mm
Length (Metric) 256 mm
Width (Metric) 100 mm
Height (Metric) 45 mm
Weight (Metric) 1 Kg