missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Wooden Test Tube Rack, 12-Tube
Description
- Solid hardwood rack features 12 positions with 25 mm diameter, as well as 12 drying pins.
- Base measures 0.5 in. thick.
- Polished to minimize damage from spills.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Brown |
| Holds | Test Tubes |
| Material | Hardwood |
| Positions | 12 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | 25 mm Tubes |
| Includes | One Rack |
| Show More |