missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Wooden Slide Storage Boxes with Latch

Numéro de catalogue. S39750
Change view
Click to view available options
Slide Capacity:
12
25
50
Width (Metric):
70 mm
104 mm
107 mm
Length (Metric):
102 mm
132 mm
244 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Slide Capacity Width (Metric) Length (Metric)
S39750 50 104 mm 244 mm
S39748 25 107 mm 132 mm
S39749 12 70 mm 102 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Numéro de catalogue. S39750 Fournisseur Eisco™ Code fournisseur BI0116B
Il en reste null

Wooden slide storage boxes feature hinged lids with latch(es) to safely store 75x25 mm microscope slides. The wooden planks act as pressure plates to secure slides better than most plastic versions.

  • Durable wooden construction, inside and out
  • Painted finish
  • Hinged lid with latch(es) ensure secure closure
  • Incorporated grooves form slots to store 75x25mm microscope slides

Warranty

1 year limited manufacturer warranty

Spécifications

Type Slide Box
Slide Capacity 50
Color Brown
Device Holds Slides
For Use With (Equipment) Microscope
Height (English) 1.5 in.
Height (Metric) 38 mm
Includes Slots, Lid, Latches
Length (English) 9.6 in.
Length (English) Slide 3 in.
Length (Metric) 244 mm
Length (Metric) Slide 75 mm
Material Wood
Width (English) 4.1 in.
Width (English) Slide 2 in.
Width (Metric) 104 mm
Width (Metric) Slide 25 mm
Afficher plus de résultats Afficher moins de résultats