missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wood Chair - Desk Height
Description
- Adjustable from 14-19.5 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- Manual back height and depth adjustments
- Black, nylon-reinforced fiberglass base
- 7-ply furniture grade hard wood with natural finish
Spécifications
Spécifications
| Product Type | General Seating Chair |
| With Lumbar Support | No |
| Foot Type | Black Non-marring Bell Glides |
| With Tilt | No |
| Footrest | No |
| Color | Natural |
| Back Style | Standard |
| Seating Height | Desk Height |
| With Armrest | No |
| With Backrest | Yes |
| Afficher plus de résultats |