missing translation for 'onlineSavingsMsg'
Learn More

WISP™ Autosampler Vials, 4 mL, Sold by MilliporeSigma™ Supelco™

Catalog No. 111011095
Change view
Click to view available options
Product Type:
Convenience Pack (Pre-assembled)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
111011095 Convenience Pack (Pre-assembled)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111011095 Supplier Merck Emd Millipore Supplier No. Z2919351PAK

Clear, borosilicate glass vials for use with WISP™ 48-position Autosamplers

Specifications

Description Convenience Pack (Pre-assembled)
Material (Liner) PTFE
Color Clear
Diameter (Metric) Outer 15 mm
Volume (Metric) 4 mL
Includes 4 mL Vials, White PTFE Septa (0.01 in.), and Polypropylene Caps
No. per Pack 100/Pk.
Product Line WISP
Closure Material Polypropylene
Closure Type Cap
For Use With (Equipment) WISP™ Autosampler (48-Position)
Autoclavable Autoclavable
Height (Metric) 45 mm
Product Type Convenience Pack (Pre-assembled)
Show More Show Less

WISP is a trademark of Waters