missing translation for 'onlineSavingsMsg'
Learn More

CoorsTek™ Wide-Form Porcelain Crucibles

Catalog No. 07955F
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
07955F 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07955F Supplier CoorsTek™ Supplier No. CRS66137

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Withstand temperatures up to 1150°C (2102°F), not to exceed 200°C/hour

  • Popular, low-form crucibles
  • Glazed inside and out except for outside bottom surface and rim
  • Covers sold separately

Specifications

Material Porcelain
Capacity (Metric) 50 mL