missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Whitney Curette™ Sterile, 25/Cs.
Description
- Safe, easy-to-use, and disposable makes for quickly applying, manipulating and removing bone cement during hip and knee replacement surgery.
- It's made of sturdy plastic reducing the risk of damage to the prosthesis due to metal instruments.
- Our one-time use curettes are economical and save time.
- No need to clean or scrape dried cement from instruments.
Specifications
Specifications
| Product Type | Curette |
| Blade Material | Nylon |
| Blade Style | Straight |
| Color | Green, Teal |
| Material | Nylon |
| Length (English) | 8.38 in. |
| Length (Metric) | 21.27 cm |
| Length (Metric) Blade | 21.27 cm |
| Sterility | Sterile |
| No. per Pack | 25 |