missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Viton™ Tubing Assemblies

Resistant to oils, chemicals, weather-related aging and ozone

$180.92 - $398.14

Specifications

Material Viton
Overall Length (English) 4.92 ft.
Overall Length (Metric) 150 cm
Thickness (English) 0.09 in.
Thickness (Metric) 2.3 mm
View More Specs

Products 3
Catalog Number Mfr. No. Diameter (Metric) Inner Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Price Quantity & Availability  
1368312
View Documents Promotion Details
DWK Life Sciences
374318
6 mm
Each for $280.38
Only null left
 
1368313
View Documents Promotion Details
DWK Life Sciences
374319
8 mm
Each for $398.14
Only null left
 
1368311
View Documents Promotion Details
DWK Life Sciences
374316
3 mm
Each for $180.92
Only null left
 
Description

Description

For Unispense peristaltic pumps

  • Material retains its good mechanical and chemical resistance properties at extremely high temperatures better than any other known elastomer
  • Tubing assembly consists of 5 ft. (1.5 m) section of silicone or FKM tubing with a wall thickness of 2.3 mm and borosilicate glass sinker on one end and a polypropylene delivery nozzle on the other end

Specifications

Specifications

Viton
150 cm
2.3 mm
Tubing Assembly
4.92 ft.
0.09 in.
Borosilicate Glass sinker on one end and Polypropylene delivery nozzle on the other end
Videos
SDS
Documents

Documents