missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Viton™ Tubing Assemblies

Catalog No. 1368312
Change view
Click to view available options
Diameter (Metric) Inner:
3 mm
6 mm
8 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
1368312 6 mm
1368313 8 mm
1368311 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1368312 Supplier DWK Life Sciences Supplier No. 374318

Resistant to oils, chemicals, weather-related aging and ozone

For Unispense peristaltic pumps

  • Material retains its good mechanical and chemical resistance properties at extremely high temperatures better than any other known elastomer
  • Tubing assembly consists of 5 ft. (1.5 m) section of silicone or FKM tubing with a wall thickness of 2.3 mm and borosilicate glass sinker on one end and a polypropylene delivery nozzle on the other end

Specifications

Diameter (English) Inner 23/100 in.
Diameter (Metric) Inner 6 mm
Material Viton
Overall Length (English) 4.92 ft.
Overall Length (Metric) 150 cm
Thickness (English) 0.09 in.
Thickness (Metric) 2.3 mm
For Use With Unispense™ peristaltic pump
For Use With (Application) Unispense™ peristaltic pump
Includes Borosilicate Glass sinker on one end and Polypropylene delivery nozzle on the other end
Product Type Tubing Assembly
Show More Show Less