missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Standard Roller Apparatus Top-Drive 11-Deck

Catalog No. 02924903
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
No. of Positions:
52
85
For Use With (Equipment):
Roller culture system
Roller culture system w/ options
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Positions For Use With (Equipment)
02924903 85 Roller culture system w/ options
02924900 52 Roller culture system
02924901 52 Roller culture system w/ options
02924902 85 Roller culture system
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 missing translation for 'options'
Catalog No. 02924903 missing translation for 'mfr' DWK Life Sciences missing translation for 'supplierNo' WSTPF8111A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Part Number: WSTPF5111-A, WSTPF8111-A comes with belt break alarm and battery backup

Advanced Production Scale Roller Apparatus

  • Digital display
  • Top mounted control system helps in rigorous cleaning and ceiling mounted connections
  • 6 in. (15.2cm) spacing between decks to allow for more bottles per area
  • Fixed deck type with single piece uprights used for production and lighter weights due to less hardware
  • Available in either 5 or 8 positions per deck
  • Plug style- North America - 120V
  • Lower power consumption

Specifications

Voltage 120 V
Holds Bottles
Controller Type Standard
For Use With (Equipment) Roller culture system w/ options
No. of Positions 85
Packaging Quantity 11/Pk.
Spacing 6 in.