missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ Staining Jars and Accessories
Description
- Coplin Staining Jar manufactured from soda-lime glass for chemical resistance and durability
- Holds five single 3 x 1 in. (75 x 25 mm) slides vertically, or ten slides back-to-back
- Approximately 60 mL capacity with rectangular base
- Suitable for staining slides or use as a developing chamber for thin-layer chromatography
- Polypropylene Slide Grip allows easy and safe transfer of five slides
- Slide Grip fits into Wheaton Coplin staining jars
Specifications
Specifications
| Closure Included | Closure Included |
| Closure Material | Glass |
| Autoclavable | Not Autoclavable |
| Bottom Shape | Round |
| Capacity (Metric) | 65 mL |
| Color | Clear |
| Material | Soda Lime Glass |
| Type | Coplin Staining Jar |
| For Use With (Application) | Staining |
| For Use With (Equipment) | Wheaton coplin staining jars |
| Show More |