missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Septa For Unlined Aluminum Seals

Catalog No. 0645171
Change view
Click to view available options
Closure Size:
13 mm
20 mm
Diameter (English):
0.5 in.
0.7 in.
Color:
Gray
Red
Material:
PTFE-faced Butyl
PTFE-faced Silicone
Silicone
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size Diameter (English) Color Material
0645171 20 mm 0.7 in. Gray PTFE-faced Silicone
0645170 13 mm 0.5 in. Gray PTFE-faced Silicone
0645167 20 mm 0.7 in. Red Silicone
0644920 20 mm 0.7 in. Gray PTFE-faced Butyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 0645171 Supplier DWK Life Sciences Supplier No. W224173

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

WHEATON™ Septa For Unlined Aluminum Seals are designed for use with unlined aluminum crimp seals, available in silicone, butyl, and PTFE-faced materials in 13mm, 20mm, and 30mm sizes to suit a range of vial closure needs.

  • Designed for use with unlined aluminum crimp seals
  • Available in silicone, PTFE-faced silicone, and PTFE-faced gray butyl liner materials
  • Multiple outer diameter options: 13mm, 20mm, and 30mm to suit various vial mouth sizes
  • PTFE-faced septa provide a chemically resistant barrier for sensitive sample protection
  • Silicone septa offer flexibility and reliable resealing performance
  • Gray butyl option (224168) features a specially molded PTFE inset design
  • Supplied by DWK Life Sciences under the trusted Wheaton brand

Specifications

Color Gray
Diameter (English) 0.7 in.
Material PTFE-faced Silicone
Quantity 100/Cs.
Sterility Non-sterile
For Use With (Equipment) For unlined aluminum seals
Closure Size 20 mm
Diameter (Metric) 20 mm
Autoclavable Autoclavable
Shape Round
Product Type Septa
Show More Show Less