missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 85mm Condenser

Catalog No. 02912580
Change view
Click to view available options
Length (Metric) Jacket:
85 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Jacket
02912580 85 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02912580 Supplier DWK Life Sciences Supplier No. 415501

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For extraction of analytes

  • 24-400 bottom screw thread
  • 13-425 side screw thread

Specifications

Length (English) Jacket 3.34 in.
Material Borosilicate Glass
Type Condenser
Length (Metric) Jacket 85 mm
For Use With (Application) Used for continuous extraction of analytes from a solid into an organic solvent
Certifications/Compliance USP Type I and ASTM E 438 Type I, Class A requirements