missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ WHEATON™ R2P™ 2.0 Roller Rack Apparatus

Catalog No. 12141559
Change view
Click to view available options
No. of Positions:
35
52
Height (English):
57 in.
74 in.
Weight (Metric):
89 kg
199 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Positions Height (English) Weight (Metric)
12141559 52 74 in. 199 kg
12141558 35 57 in. 89 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12141559 Supplier DWK LIFE SCIENCES™ Supplier No. WRBMR5070A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The WHEATON™ R2P™ 2.0 Roller Rack Apparatus supports roller bottle cell culture, an established and cost-effective method for scalable biopharmaceutical operations. Featuring belt-driven brushless DC motors, touch screen control, and remote communication via Ethernet TCP/IP.

  • WHEATON™ R2P™ 2.0 Roller Rack Apparatus with bottom mounted control configuration
  • Belt-driven motor; motor type: brushless DC
  • Bottle speed: 0.25-8.1 RPM (110 mm bottle; other speeds available); accuracy: 0.01 RPM
  • Bottle size compatibility: diameter 108-121 mm; length up to 550 mm
  • Robust color touch screen (top or bottom mounted) with icon-driven interface
  • Remote communication: Modbus™ Protocol and WHEATON™ Protocol via Ethernet TCP/IP and RS422/485
  • Rotation direction: clockwise, counter-clockwise, and rocking
  • Belt break alarm included on all R2P™ 2.0 roller apparatus
  • Options available: temperature monitoring/alarms (2 probes) and battery backup
  • Operating conditions: 10 °C to 40 °C; humidity 80% up to 31 °C
  • Electrical: 100-240 VAC, 50/60 Hz, 35 W; plug style: North America (120 V)
  • Complies with UL, CSA, CE, WEEE and RoHS standards

Specifications

Rotating Angle 0°
Speed Range 0.25 to 8.1 rpm
Voltage 120 V
Temperature Range (Metric) 10°C to 40°C
Product Type Roller Apparatus
Depth (English) 25 in.
Depth (Metric) 63 cm
Height (English) 74 in.
Height (Metric) 187 cm
Weight (Metric) 199 kg
Controller Type R2P 2.0
No. of Positions 52
Show More Show Less