missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ WHEATON™ R2P™ 2.0 Roller Rack Apparatus
Description
- Go from research to production without having to change protocols and revalidate
Order Info
Electrical requirements: 110/120VAC, 50/60Hz, 35w
Certifications
Conform to UL, CSA, and CE Standards
Specifications
Specifications
| Rotating Angle | 0° |
| Speed Range | 0.25 to 8.0 rpm |
| Electrical Requirements | 120 V, 50/60 Hz |
| Voltage | 120 V |
| Temperature Range (Metric) | None |
| Wattage | 35 W |
| Holds | Bottles |
| Product Type | Deck Add‐On |
| Certifications/Compliance | CE, CSA, UL |
| Frequency | 50/60 Hz |
| Show More |