missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Polycarbonate Erlenmeyer Shake Flasks
Ideal replacement for glass Erlenmeyer/Shake Flasks
$526.10 - $952.83
Specifications
| Closure Color | Blue |
|---|---|
| Closure Material | Polypropylene |
| Color | Clear |
| Material | Polycarbonate |
| Closure Type | Vented DuoCap |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
02-924-981
|
DWK Life Sciences
WPFPC0250S |
250 mL |
Case of 12 Each for $526.10
|
|
|||||
|
02-924-980
|
DWK Life Sciences
WPFPC0125S |
125 mL |
Case of 24 Each for $952.83
|
|
|||||
|
02-924-983
|
DWK Life Sciences
WPFPC1000S |
1000 mL |
Case of 6 Each for $558.20
|
|
|||||
|
02-924-982
|
DWK Life Sciences
WPFPC0500S |
500 mL |
Case of 12 Each for $708.63
|
|
|||||
Description
- Made of Lexan Polycarbonate Resin that has mechanical, optical, electrical and thermal properties
- Supplied standard with vented, autoclavable proprietary DuoCap™ that allows gas exchange
- Molded in graduation markings
- Certified pyrogen, DNase and RNase free
- Gamma irradiated to sterility assurance level (SAL) of 10-6
- Sterile flat base flasks individually wrapped in easy to tear sterile bag
- Flame retardant and scratch resistant resin meets USP requirements
Specifications
| Blue | |
| Clear | |
| Vented DuoCap |
| Polypropylene | |
| Polycarbonate |