missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Plastic Imhoff Cone

Catalog No. 02927011
Change view
Click to view available options
Volume (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
02927011 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02927011 Supplier DWK Life Sciences Supplier No. W990800
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

1000mL styrene-acrylonitrile Unit

  • Graduations: 0.3 to 1mL (in 0.1mL subdivisions); 1 to 10mL (in 0.5mL); 10 to 40mL (in 1mL); and 40 to 100mL (in 2mL)
  • Markings also at 250, 500, and 1000mL
  • Made of styrene-acrylonitrile and supplied with plugged polypropylene cap

Specifications

Volume (Metric) 1000 mL
For Use With (Application) Imhoff cone rack, volumetric determination of settleable solids in surface and saline water as well as domestic and industrial wastes
Graduated Yes
Material SAN
Volume (English) 33.81 oz.
Height (English) 18 in.
Height (Metric) 45.72 cm