missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences™ WHEATON™ PETG Media Bottle, With PETG Standard Cap
WHEATON™ PETG Media Bottles are made of Eastman Tritan Eastar Copolyester PETG, which is the resin of choice for single use labware and medical devices. This resin meets ISO 10993 and/or USP Class VI biocompatibility requirements and is Food Contact Status compliant.
$211.18 - $289.61
Specifications
| Color | Clear |
|---|---|
| Material | PETG |
| Sterility | Sterile |
| Closure Included | Yes |
| Disposable | Reusable |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Shape | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Shape | Price | Quantity & Availability | |||
|
12141544
|
DWK Life Sciences™
WPBGC0060SB |
60 mL | 24-415 | Round |
Case of 24 Each for $248.32
|
|
|||
|
12141545
|
DWK Life Sciences™
WPBGC0125SB |
125 mL | 38-430 | Square |
Case of 24 Each for $289.61
|
|
|||
|
12141546
|
DWK Life Sciences™
WPBGC0500SB |
500 mL | 38-430 | Square |
Case of 12 Each for $256.96
|
|
|||
|
15112119
|
DWK Life Sciences™
WPBGC0030SB |
30 mL | 20-415 | Square |
Case of 24 Each for $211.18
|
|
|||
Description
- Transparent PETG
- Available in sizes from 30 mL to 2 L
- Choice of sterile standard screw cap or tamper-evident cap ensuring product integrity prior to use
- Leak free performance ensures suitability for transport and storage applications
- Square/octagonal footprint for efficient use of storage space DNase- and RNase-Free
- DNase- and RNase-Free
- Moulded graduations provide volume guidelines
- Excellent gas barrier properties, ensuring pH stability
- Recommended Temperature Range: +70°C to -40°C
Specifications
| Clear | |
| Sterile | |
| Reusable | |
| Threaded |
| PETG | |
| Yes | |
| Yes | |
| Sterile |