missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ WHEATON™ PETG Media Bottle, With PETG Standard Cap

Catalog No. 12141544
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
500 mL
Closure Size:
20-415
24-415
38-430
Shape:
Round
Square
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Shape
12141544 60 mL 24-415 Round
12141545 125 mL 38-430 Square
12141546 500 mL 38-430 Square
15112119 30 mL 20-415 Square
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 12141544 Supplier DWK Life Sciences™ Supplier No. WPBGC0060SB

WHEATON™ PETG Media Bottles are made of Eastman Tritan Eastar Copolyester PETG, which is the resin of choice for single use labware and medical devices. This resin meets ISO 10993 and/or USP Class VI biocompatibility requirements and is Food Contact Status compliant.

  • Transparent PETG
  • Available in sizes from 30 mL to 2 L
  • Choice of sterile standard screw cap or tamper-evident cap ensuring product integrity prior to use
  • Leak free performance ensures suitability for transport and storage applications
  • Square/octagonal footprint for efficient use of storage space DNase- and RNase-Free
  • DNase- and RNase-Free
  • Moulded graduations provide volume guidelines
  • Excellent gas barrier properties, ensuring pH stability
  • Recommended Temperature Range: +70°C to -40°C

Specifications

Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Clear
Height (Metric) With Closure 83.1 mm
Material PETG
No. per Case 24
Quantity 24 Bottles/Pk.
Sterility Sterile
Width (Metric) 40 mm
Closure Included Yes
Disposable Reusable
Graduated Yes
Mouth Threaded
Shape Round
Fit for Purpose Sterile
Height (Metric) 80 mm
Closure Size 24-415
Show More Show Less