missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ PETG Media Bottle, With PETG Standard Cap

Catalog No. 12141546
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
500 mL
Closure Size:
20-415
24-415
38-430
Shape:
Round
Square
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Shape
12141546 500 mL 38-430 Square
12141544 60 mL 24-415 Round
12141545 125 mL 38-430 Square
15112119 30 mL 20-415 Square
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 12141546 Supplier DWK Life Sciences Supplier No. WPBGC0500SB

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

WHEATON™ PETG Media Bottle, With PETG Standard Cap is made of Eastman Tritan Eastar Copolyester PETG, the resin of choice for single-use labware. Meets ISO 10993 and/or USP Class VI biocompatibility requirements, is Food Contact Status compliant, and offers excellent gas barrier properties.

  • Transparent PETG construction for clear content visibility
  • Available in sizes from 30 mL to 2 L
  • Sterile standard screw cap ensures product integrity prior to use
  • Leak-free performance ensures suitability for transport and storage applications
  • Square/octagonal footprint for efficient use of storage space
  • DNase- and RNase-Free
  • Moulded graduations provide volume guidelines
  • Excellent gas barrier properties, ensuring pH stability
  • Meets ISO 10993 and/or USP Class VI biocompatibility requirements
  • Food Contact Status compliant
  • Recommended temperature range: -40°C to +70°C

Specifications

Capacity (Metric) 500 mL
Color Clear
Height (Metric) With Closure 177.7 mm
Material PETG
No. per Case 12
Quantity 12/Pk.
Sterility Sterile
Width (Metric) 73 mm
Closure Included Yes
Graduated Yes
Mouth Narrow, Threaded
Fit for Purpose Sterile
Height (Metric) 172 mm
Closure Size 38-430
Autoclavable Not Autoclavable
Capacity (English) 16.9 oz.
Shape Square
Disposable Reusable
Product Type Media Bottle
Show More Show Less