missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ LVI Amber Vial Convenience Packs

Catalog No. 02912942
Change view
Click to view available options
Color:
Blue
Green
Natural
Red
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
02912942 Green
02912940 Blue
02912937 Natural
02912941 Yellow
02912939 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02912942 Supplier DWK Life Sciences Supplier No. W2253290107

Borosilicate glass 12 x 32mm vial with 300μL glass limited volume insert

  • Insert is fused to vial to prevent needle damage
  • Each vial has a writing patch
  • Polypropylene ABC 9mm screw caps included

Specifications

Closure Color Green
Material (Liner) PTFE/Silicone
Diameter (English) Outer 0.47 in.
Color Green
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 300 μL
Height (English) 1.25 in.
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot Yes
Height (Metric) 32 mm
Show More Show Less