missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LDPE Spray Bottles
Wheaton Spray Bottle made of white LDPE
$680.85 - $859.76
Specifications
| Color | White |
|---|---|
| Includes | Bottle, atomizer tip, dip tube and screw cap |
| Material | LDPE |
| Product Type | Spray Bottle |
| Closure Material | Polypropylene |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
06451205
|
DWK Life Sciences
226433 |
20 mL |
Case of 144 Each for $680.85
|
|
|||||
|
06451207
|
DWK Life Sciences
226434 |
35 mL |
Case of 144 Each for $746.59
|
|
|||||
|
06451206
|
DWK Life Sciences
226436 |
60 mL |
Case of 144 Each for $859.76
|
|
|||||
Description
- Bottle made of white LDPE (Low Density Polyethylene)
- Includes bottle, atomizer tip, dip tube and screw cap
- Screw cap made from polypropylene
Specifications
| White | |
| LDPE | |
| Polypropylene |
| Bottle, atomizer tip, dip tube and screw cap | |
| Spray Bottle | |
| Screw Cap |