missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ LDPE Spray Bottles

Catalog No. 06451207
Change view
Click to view available options
Capacity (Metric):
20 mL
35 mL
60 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
06451207 35 mL
06451205 20 mL
06451206 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06451207 Supplier DWK Life Sciences Supplier No. 226434

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

WHEATON™ LDPE Spray Bottles are made from white low density polyethylene and include a bottle, atomizer tip, dip tube, and polypropylene screw cap. Ideal for dispensing liquids in laboratory settings with a flexible, lightweight design.

  • Bottle made of white LDPE (Low Density Polyethylene)
  • Includes bottle, atomizer tip, dip tube and screw cap
  • Screw cap made from polypropylene
  • Flexible and lightweight construction for easy dispensing
  • Available in multiple capacities to suit a range of laboratory applications

Specifications

Capacity 1.08 oz., 35mL
Capacity (Metric) 35 mL
Color White
Dimensions (L x W x H) 0.86 x 1.81 x 3.7 in. (22 x 46 x 94mm)
Includes Bottle, atomizer tip, dip tube and screw cap
Material LDPE
Length (Metric) 22mm
Sterility Non-sterile
Width (Metric) 46 mm
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 94 mm
Width (English) 1.81 in.
Length (English) 0.86 in.
Height (English) 3.7 in.
Chemical Label Unlabeled
Closure Material Polypropylene
Closure Size 18-410 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 1.08 oz.
Shape Oblong
Disposable Reusable
Product Type Spray Bottle
Show More Show Less