missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ WHEATON™ Evaporative Flask
Description
- Designed for concentration of trace amounts of analyte in organic solvent
- 24/40 top and 19/22 bottom Clear-Seal joints for secure, leak-resistant connections
- Clear-Seal joints provide a reliable glass-to-glass seal
Specifications
Specifications
| For Use With (Equipment) | Kuderna-Danish Apparatus |
| Product Type | Kuderna-Danish Replacement Flask |
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16.9 oz. |
| Includes | 24/40 top and 19/22 bottom clearseal joints |
| For Use With (Application) | Concentration of trace amounts of analyte in organic solvent |
| Certifications/Compliance | ASTM E 438 |