missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Graduated Media/Lab Bottles: Clear Glass, Without Cap
Rugged space-savers
$369.32 - $921.82
Specifications
| Color | Clear |
|---|---|
| Certifications/Compliance | USP Type 1 |
| Graduated | Yes |
| Closure Type | Screw Cap |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
|
0343967E
|
DWK Life Sciences
219437 |
250 mL | 33-430 mm |
Case of 48 Each for $921.82
|
|
||||
|
0343967F
|
DWK Life Sciences
219439 |
500 mL | 33-430 mm |
Case of 24 Each for $693.24
|
|
||||
|
02912653
|
DWK Life Sciences
W219440 |
1000 mL | 38-430 mm |
Case of 12 Each for $369.32
|
|
||||
Description
- Clear borosilicate glass bottle with graduations and writing patch
- Heavy walls prevent breakage
- Sturdier than Erlenmeyer flasks
- Smaller diameter at base conserves space in sterilizers and freezers
- Large opening, special lip, sloping shoulders
- Graduated in mL to show approximate volumes
- Hand grips on 1L bottle provide easy handling
Compliance
Meets USP Type 1 requirements.
Specifications
| Clear | |
| USP Type 1 | |
| Yes | |
| Screw Cap |