missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Graduated Media/Lab Bottles: Clear Glass, Without Cap
Description
- Clear borosilicate glass bottle with graduations and writing patch
- Heavy walls prevent breakage
- Sturdier than Erlenmeyer flasks
- Smaller diameter at base conserves space in sterilizers and freezers
- Large opening, special lip, sloping shoulders
- Graduated in mL to show approximate volumes
- Hand grips on 1L bottle provide easy handling
Compliance
Meets USP Type 1 requirements.
Specifications
Specifications
| Capacity | 17 oz., 500mL |
| Capacity (Metric) | 500 mL |
| Capacity (English) | 17 oz. |
| Color | Clear |
| Diameter (English) | 3.46 in. |
| Material | Glass |
| Certifications/Compliance | USP Type 1 |
| Graduated | Yes |
| Height (Metric) | 188 mm |
| Height (English) | 7.4 in. |
| Show More |