missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Graduated Media/Lab Bottles: Clear Glass, Without Cap

Catalog No. 0343967E
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Closure Size:
33-430 mm
38-430 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
0343967E 250 mL 33-430 mm
0343967F 500 mL 33-430 mm
02912653 1000 mL 38-430 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0343967E Supplier DWK Life Sciences Supplier No. 219437
Only null left

Rugged space-savers

  • Clear borosilicate glass bottle with graduations and writing patch
  • Heavy walls prevent breakage
  • Sturdier than Erlenmeyer flasks
  • Smaller diameter at base conserves space in sterilizers and freezers
  • Large opening, special lip, sloping shoulders
  • Graduated in mL to show approximate volumes
  • Hand grips on 1L bottle provide easy handling

Compliance

Meets USP Type 1 requirements.

Specifications

Capacity 8.45 oz., 250mL
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Color Clear
Diameter (English) 2.63 in.
Material Borosilicate Glass
Certifications/Compliance USP Type 1
Graduated Yes
Height (Metric) 148 mm
Height (English) 5.82 in.
Closure Size 33-430 mm
Diameter (Metric) 67 mm
Closure Type Screw Cap
Show More Show Less