missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Graduated Media/Lab Bottles: Clear Glass, With PTFE-Faced, Rubber-Lined Phenolic Cap (Autoclavable)
Rugged space-savers
$42.56 - $1,129.12
Specifications
| Color | Clear |
|---|---|
| Material | Glass |
| Closure Color | Black |
| Certifications/Compliance | USP Type 1 |
| Graduated | Yes |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
06404G
|
DWK Life Sciences
219817 |
250 mL |
Case of 48 Each for $1,129.12
|
|
|||||
|
0294020
|
DWK Life Sciences
219819 |
500 mL |
Case of 24 Each for $882.35
|
|
|||||
|
064041
|
DWK Life Sciences
219820 |
1000 mL |
Each for $42.56
Case of 24 Each for $1,021.44
|
|
|||||
Description
Rugged space-savers
- Clear borosilicate glass bottle with graduations and writing patch
- Heavy walls prevent breakage
- Sturdier than Erlenmeyer flasks
- Smaller diameter at base conserves space in sterilizers and freezers
- Large opening, special lip, sloping shoulders
- Graduated in mL to show approximate volumes
- Hand grips on 1L bottle provide easy handling
Compliance
Meets USP Type 1 requirements.
Specifications
| Clear | |
| Black | |
| Yes | |
| Screw Cap |
| Glass | |
| USP Type 1 | |
| Phenolic |