missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Graduated Media/Lab Bottles: Clear Glass, With PTFE-Faced, Rubber-Lined Phenolic Cap (Autoclavable)

Rugged space-savers

Supplier:  DWK Life Sciences 219819

 View more versions of this product

Catalog No. 0294020


Only null left

Description

Description

Rugged space-savers

  • Clear borosilicate glass bottle with graduations and writing patch
  • Heavy walls prevent breakage
  • Sturdier than Erlenmeyer flasks
  • Smaller diameter at base conserves space in sterilizers and freezers
  • Large opening, special lip, sloping shoulders
  • Graduated in mL to show approximate volumes
  • Hand grips on 1L bottle provide easy handling

Compliance

Meets USP Type 1 requirements.

Specifications

Chemical Identifiers

Clear
Black
Yes
Screw Cap
Glass
USP Type 1
Phenolic

Specifications

17 oz., 500mL
17 oz.
3.46 in.
Black
Yes
Round
Media Bottle
Fluorocarbon Resin
33-430 mm
Screw Cap
500 mL
Clear
Glass
USP Type 1
Yes
192 mm
7.55 in.
Phenolic
88 mm
Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions