missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Graduated Media/Lab Bottles: Clear Glass, With PTFE-Faced, Rubber-Lined Phenolic Cap (Autoclavable)

Catalog No. 064041
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
064041 1000 mL
06404G 250 mL
0294020 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 064041 Supplier DWK Life Sciences Supplier No. 219820

Rugged space-savers

  • Clear borosilicate glass bottle with graduations and writing patch
  • Heavy walls prevent breakage
  • Sturdier than Erlenmeyer flasks
  • Smaller diameter at base conserves space in sterilizers and freezers
  • Large opening, special lip, sloping shoulders
  • Graduated in mL to show approximate volumes
  • Hand grips on 1L bottle provide easy handling

Compliance

Meets USP Type 1 requirements.

Specifications

Capacity 33.8 oz., 1000mL
Capacity (Metric) 1000 mL
Color Clear
Diameter (English) 4.05 in.
Material Glass
Closure Color Black
Graduated Yes
Height (Metric) 235 mm
Height (English) 9.25 in.
Closure Liner Rubber
Closure Material Phenolic
Closure Size 38-430 mm
Diameter (Metric) 103 mm
Closure Type Screw Cap
Capacity (English) 33.8 oz.
Certifications/Compliance USP Type 1
Show More Show Less