missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Glass Slide Rack

Catalog No. 02912617
Change view
Click to view available options
Slide Count:
20 to 40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Slide Count
02912617 20 to 40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02912617 Supplier DWK Life Sciences Supplier No. 900304

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Made of sode-lime glass.

Glass slide rack:

  • Holds 20-40 slides
    • 20 single slides
    • 39 slides arranged alternately straight across and diagonally
    • 40 slides back-to-back
  • Accommodates standard slides
    • 3 x 1 in. (75 x 25mm)
    • 3 x 1.5 in. (75 x 38mm)
    • 3 x 2 in. (75 x 51mm)
  • Hinged handle
    • Folds neatly inside dish to allow cover to be placed on top
    • Enables easy insertion and removal of slides

Specifications

Material Soda Lime Glass
Type Slide Rack
For Use With (Equipment) Standard Microscope Slides, Staining Dish
Handle Type Hinged, Stainless Steel
Slide Count 20 to 40
Dimensions (L x W) 4.6 x 3.4 in. (11.8 x 8.8 cm)
Length (English) 4.6 in.
Length (Metric) 11.8 cm
Width (English) 3.4 in.
Width (Metric) 8.8 cm
Depth (English) Inside 2.7 in.
Depth (Metric) Inside 7 cm
Show More Show Less