missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Staining Dish for 10 or 20 Slides
Description
Includes
Glass cover
- Immerse standard 3 × 1 in. (75 × 25mm) slides horizontally
- Dish and cover made from soda lime glass
Order Info
L x W x H: 1.75 x 2.75 x 1.25 in. (45 x 70 x 32mm)
Specifications
Specifications
| Closure Included | Closure Included |
| Closure Material | Glass |
| Bottom Shape | Rectangular |
| Material | Soda Lime Glass |
| Type | Staining Dish |
| Includes | Lid |
| Slide Count | 10 single slides, 19 slides arranged alternately straight across and diagonally, or 20 slides back-to-back of standard size |
| Dimensions (L x W) | 3.1 x 2.1 in. (8 x 5.5 cm) |
| Length (English) | 3.1 in. |
| Length (Metric) | 80 mm |
| Show More |