missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ FMK Tubing

Catalog No. 02913312
Change view
Click to view available options
Diameter (Metric) Inner:
3 mm
6 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
02913312 6 mm
02913311 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02913312 Supplier DWK Life Sciences Supplier No. I054346

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Wheaton FKM tubing is known for its resistance to oils and chemicals, this remarkable material retains its good mechanical and chemical resistance properties at extremely high temperatures better than any other known elastomer.

  • FKM is also a standout material in its resistance to weather-related aging and ozone
  • FKM tubing is sold in 1 foot (0.3 m) increments.

Specifications

Diameter (English) Inner 0.236 in.
Diameter (Metric) Inner 6 mm
Material FKM
Diameter (English) Outer 0.169 in.
Diameter (Metric) Outer 4.3 mm
Overall Length (English) 12 in.
Overall Length (Metric) 0.30 m
Thickness (English) 0.09 in.
Thickness (Metric) 2.3 mm
For Use With Pumps and tubing
Color Black
Show More Show Less