missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ FMK Tubing

Wheaton FKM tubing is known for its resistance to oils and chemicals, this remarkable material retains its good mechanical and chemical resistance properties at extremely high temperatures better than any other known elastomer.

Supplier:  DWK Life Sciences I054343

 Afficher plus de versions de ce produit

Numéro de catalogue. 02913311


Il en reste null

Description

Description

  • FKM is also a standout material in its resistance to weather-related aging and ozone
  • FKM tubing is sold in 1 foot (0.3 m) increments.
Spécifications

Identifiants chimiques

FKM
4.3 mm
2.3 mm
Black
0.169 in.
0.09 in.
Pumps and tubing

Spécifications

0.188 in.
FKM
4.3 mm
7.62 m
2.3 mm
Black
3 mm
0.169 in.
25 ft.
0.09 in.
Pumps and tubing
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions