missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ WHEATON™ E-Z Seals™ with PTFE/Red Rubber Liner
Description
- Ideal closures for chromatography and other instrumentation applications
- Open top seal provides for filling or retrieving contents with a syringe
- For use with 12 x 32mm crimp top vials
- PTFE/Red Rubber liner
- 11mm mouth OD
- 100 seals per pack
Specifications
Specifications
| Material (Liner) | PTFE/Red Rubber |
| Diameter (English) Cap | 0.43 in. |
| Diameter (Metric) Cap | 11 mm |
| Color | Natural |
| Material | Aluminum |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | PTFE/Red Rubber |
| For Use With (Application) | Chromatography and other instrumentation applications |
| Quantity | 100/Pk. |
| Show More |