missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Disposable Drum Thieves
Economical and convenient to use
Specifications
| Product Type | Drum Thief |
|---|---|
| Material | Soda Lime Glass |
| Disposable | Single-use |
| For Use With (Application) | Ideal for quick and easy sample retrieval |
| Length (English) | 43 in. |
| Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (English) Outer | Diameter (Metric) Outer | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (English) Outer | Diameter (Metric) Outer | Price | Quantity & Availability | |||
|
1420973
|
DWK Life Sciences
885302 |
75 mL | 0.47 in. | 1.2 cm |
N/A
|
|
|||
|
1420972
|
DWK Life Sciences
885300 |
25 mL | 0.29 in. | 0.75 cm |
N/A
|
|
|||
|
1420974
|
DWK Life Sciences
885303 |
150 mL | 0.7 in. | 1.8 cm |
N/A
|
|
|||
Description
- Simply insert empty tube into drum, hold thumb over the top, and withdraw sample
- Soda-lime glass units break easily for quick disposal
- Length: 43 in. (109cm)
Specifications
| Drum Thief | |
| Single-use | |
| 43 in. |
| Soda Lime Glass | |
| Ideal for quick and easy sample retrieval | |
| 109.2 cm |