missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Disposable Drum Thieves

Catalog No. 1420973
Change view
Click to view available options
Capacity (Metric):
25 mL
75 mL
150 mL
Diameter (English) Outer:
0.29 in.
0.47 in.
0.7 in.
Diameter (Metric) Outer:
0.75 cm
1.2 cm
1.8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (English) Outer Diameter (Metric) Outer
1420973 75 mL 0.47 in. 1.2 cm
1420972 25 mL 0.29 in. 0.75 cm
1420974 150 mL 0.7 in. 1.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1420973 Supplier DWK Life Sciences Supplier No. 885302

Economical and convenient to use

  • Simply insert empty tube into drum, hold thumb over the top, and withdraw sample
  • Soda-lime glass units break easily for quick disposal
  • Length: 43 in. (109cm)

Specifications

Product Type Drum Thief
Material Soda Lime Glass
Capacity (English) 2.53 oz.
Capacity (Metric) 75 mL
Disposable Single-use
For Use With (Application) Ideal for quick and easy sample retrieval
Diameter (English) Outer 0.47 in.
Diameter (Metric) Outer 1.2 cm
Length (English) 43 in.
Length (Metric) 109.2 cm