missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ Disposable Drum Thieves
Description
- Simply insert empty tube into drum, hold thumb over the top, and withdraw sample
- Soda-lime glass units break easily for quick disposal
- Length: 43 in. (109 cm)
Specifications
Specifications
| Product Type | Drum Thief |
| Material | Soda Lime Glass |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 5.07 oz. |
| Capacity (Metric) | 150 mL |
| Disposable | Single-use |
| For Use With (Application) | Ideal for quick and easy sample retrieval |
| Diameter (English) Outer | 0.7 in. |
| Diameter (Metric) Outer | 1.8 cm |
| Length (English) | 43 in. |
| Show More |