missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ WHEATON™ Deck for Roller Culture Apparatus
Description
- Additional part for roller culture apparatus
Specifications
Specifications
| Rotating Angle | 0° |
| Holds | Roller Bottles (108 to 121 mm dia. and up to 550 mm L) |
| Product Type | Deck for Roller Apparatus |
| Dimensions (L x W x H) | 24.4 x 29.5 x 7.12 in. (62 x 75.6 x 18.1cm) |
| Height (English) | 7.12 in. |
| Height (Metric) | 18.1 cm |
| Length (English) | 24.4 in. |
| Length (Metric) | 62 cm |
| Width (English) | 29.5 in. |
| Width (Metric) | 75.6 cm |
| Show More |