missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ WHEATON™ CryoELITE™ Vial rack
Description
- Designed for use with both freestanding and round-bottom vials, providing flexibility across common lab formats.
- Allows one-handed cap removal of freestanding vials, improving efficiency during routine handling.
- Holds up to 50 cryogenic vials, enabling organized, high-capacity sample storage.
- Manufactured from durable polypropylene for long service life and chemical resistance.
- Easily cleaned in an automatic washer or autoclavable at 121 °C for 20 minutes, supporting reliable reuse.
- Non-skid feet provide additional stability during bench-top work.
- Stackable design helps maximize storage space in freezers, refrigerators, or on the bench.
- 12.5 mm well ID accommodates standard cryogenic vials securely.
- Compact dimensions (190 x 100 x 22 mm) optimize space efficiency without sacrificing capacity.
Specifications
Specifications
| Color | White |
| Dimensions (L x W x H) | 190 x 100 x 22 mm |
| For Use With (Equipment) | Freestanding and round bottom cryovials |
| Holds | 50 Cryo Vials (12.5mm diameter) |
| Quantity | 5/cs. |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Product Type | Cryogenic Vial Rack |