missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Calibrex™ Organo 525 Bottle-Top Dispensers w/Flow Control Stopcock

Catalog No. 13709537
Change view
Click to view available options
Volume (Metric):
10 to 100 mL
2.5 to 25 mL
5 to 50 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13709537 10 to 100 mL
13709535 2.5 to 25 mL
13709536 5 to 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13709537 Supplier DWK Life Sciences Supplier No. W844100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Socorex™ Bottle Top Dispensers is intended for the safe and reproducible liquid distribution of volumes up to 25, 50 and 100mL. Selection between organo and solutae models for best chemical resistance.

  • With Flow Control Stopcock
  • Permanent fluid path visibility
  • Integrated calibration system
  • Choice of adjustment button with each unit
  • Long lasting performance stability
  • Autoclavable at 121°C / 250°F fully assembled
  • Two year warranty

Specifications

Product Type Bottletop Dispenser
Autoclavable Autoclavable
Color Yellow
Volume (Metric) 10 to 100 mL
Includes Ground glass plunger
Model 525 Organo