missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ WHEATON™ Bottom-Drive Standard Roller Apparatus

Catalog No. 02924935
Change view
Click to view available options
No. of Positions:
15
15, Options
25
25, Options
30
30, Options
40
40, Options
45
45, Options
5
5, Options
50
50, Options
52
88
88, Options
Packaging Quantity:
1 Ea.
10/Pk.
11/Pk.
3/Pk.
5/Pk.
6/Pk.
8/Pk.
9/Pk.
Spacing:
6 in.
7 in.
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Positions Packaging Quantity Spacing
02924935 88, Options 11/Pk. 6 in.
02924926 30 6/Pk. 6 in.
02924920 5 1 Ea. 6 in.
02924912 25 5/Pk. 7 in.
02924921 5, Options 1 Ea. 6 in.
02924915 30, Options 6/Pk. 7 in.
02924919 45, Options 9/Pk. 7 in.
02924923 15, Options 3/Pk. 6 in.
02924914 30 6/Pk. 7 in.
02924911 15, Options 3/Pk. 7 in.
02924909 5, Options 1 Ea. 7 in.
02924913 25, Options 5/Pk. 7 in.
02924927 30, Options 6/Pk. 6 in.
02924929 40, Options 8/Pk. 6 in.
02924924 25 5/Pk. 6 in.
02924917 40, Options 8/Pk. 7 in.
02924925 25, Options 5/Pk. 6 in.
02924928 40 8/Pk. 6 in.
02924908 5 1 Ea. 7 in.
02924934 88 11/Pk. 6 in.
02924932 52 11/Pk. 6 in.
02924931 50, Options 10/Pk. 6 in.
02924916 40 8/Pk. 7 in.
02924922 15 3/Pk. 6 in.
02924930 50 10/Pk. 6 in.
02924918 45 9/Pk. 7 in.
02924910 15 3/Pk. 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
Catalog No. 02924935 Supplier DWK LIFE SCIENCES™ Supplier No. WSBPF8111A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The WHEATON™ Bottom-Drive Standard Roller Apparatus supports anchorage-dependent cell growth in roller bottles. Belt-driven with brushless DC motor, configurable deck systems, 0.25-8.1 RPM speed range, and UL, CSA, CE, WEEE and RoHS compliant.

  • Standard roller apparatus with bottom-mounted control configuration
  • Configurable multi-deck system with 5 bottle positions per deck
  • Belt-driven with brushless DC motor; speed range 0.25-8.1 RPM (110 mm bottle); accuracy: 0.01 RPM
  • Bottle size compatibility: diameter 108-121 mm; length up to 550 mm
  • Modular spacing (7.125in. / 181 mm) or Production spacing (6in. / 152 mm) available depending on configuration
  • Bright LED display; top or bottom mounted configurations available
  • Optional belt break alarm and battery backup available
  • Clockwise and counter-clockwise rotation direction
  • Remote communication via dry contact relay
  • Operating conditions: 10 °C to 40 °C; humidity 80% up to 31 °C
  • Electrical: 100-240 VAC, 50/60 Hz, 35 W; plug style: North America (120 V)
  • Complies with UL, CSA, CE, WEEE and RoHS standards

Specifications

Rotating Angle 0°
Speed Range 0.25 to 8.1 rpm
Voltage 120 V
Temperature Range (Metric) 10°C to 40°C
Holds Bottles
Product Type Roller Apparatus
For Use With (Application) For laboratory, pilot plant and production cell culture installations
No. of Positions 88, Options
Packaging Quantity 11/Pk.
Spacing 6 in.